Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 6Ckt Pf-50 Idt-Idt 0.10M Length
Mfr # 923150610
Zoro # G305924923
Sold in multiples of 70 for $97.30
$97.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 0.10m
- Gender Female-Female
- Material - Plating Termination Tin
- Wire Size AWG 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 923150610
- Zoro # G305924923
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 0.10m |
Wire Size AWG | 28 |
Details
Series | 92315 |
Gender | Female-Female |
Material - Plating Termination | Tin |
Plating min - Termination | 2.032µm |
Color - Resin | Natural |
Wire/Cable Type | PVC, Ribbon Cable |
Termination Interface: Style | IDT or Pierce |
Voltage - Maximum | 250V |
Material - Metal | Phosphor Bronze |
Plating min - Mating | 2.032µm |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 1.2A |
Number of Rows | 2 |
Circuits (Loaded) | 6 |
Pitch - Mating Interface | 1.27mm |
Material - Resin | Polyester |
Connector to Connector | Picoflex IDT-to-IDT |
Waterproof / Dustproof | No |
Lock to Mating Part | None |
Assembly Configuration | Dual Ended Connectors |
Product Name | Picoflex |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, Silver, 1/4 (V345EG)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 60A, 600V AC, Indicating (TRS60RID)
- SQUARE D Open Fuse Block, M UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (9080FB3611M)
- TRIPP LITE UPS System, 750 VA, 6 Outlets, Desktop/Tower, Out: 220/230/240V AC , In:230V AC (AVRX750U)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- CAROL Comm Cable, Unshielded, 24/6, 1000 Ft. (C2466A.41.10)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- CAROL Wire, Speaker, 16/2, Clear, 500Ft (C1358.18.90)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- Molex Communication Cables