Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 6Cct Picoflex 250Mm Long
Mfr # 923150625
Zoro # G705924936
Sold in multiples of 65 for $87.75
$87.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 0.25m
- Termination Interface: Style IDT or Pierce
- Plating min - Termination 2.032µm
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 923150625
- Zoro # G705924936
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 0.25m |
Wire Size AWG | 28 |
Details
Series | 92315 |
Termination Interface: Style | IDT or Pierce |
Plating min - Termination | 2.032µm |
Material - Plating Mating | Tin |
Number of Rows | 2 |
Voltage - Maximum | 250V |
Pitch - Mating Interface | 1.27mm |
Current - Maximum per Contact | 1.2A |
Wire/Cable Type | PVC, Ribbon Cable |
Material - Resin | Polyester |
Material - Plating Termination | Tin |
Gender | Female-Female |
Circuits (Loaded) | 6 |
Color - Resin | Natural |
Material - Metal | Phosphor Bronze |
Plating min - Mating | 2.032µm |
Lock to Mating Part | None |
Product Name | Picoflex |
Single Ended | No |
Waterproof / Dustproof | No |
Assembly Configuration | Dual Ended Connectors |
Connector to Connector | Picoflex IDT-to-IDT |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Input/Output Module, Inputs 4, Outputs 4 (EASY-E4-UC-8RE1)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M065)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Red (ZB6DW4)
- HUBBELL Nonfusible Disconnect Switch, 600V AC, NEMA 12K, 3R (SETL3)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- Molex Communication Cables