Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 4Ckt Picoflex 60Mm L T Picoflex 60Mm Long
Mfr # 923150406
Zoro # G405924915
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 0.06m
- Wire Size AWG 28
- Wire/Cable Type PVC, Ribbon Cable
- Material - Resin Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923150406
- Zoro # G405924915
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 0.06m |
Wire Size AWG | 28 |
Details
Series | 92315 |
Wire/Cable Type | PVC, Ribbon Cable |
Material - Resin | Polyester |
Material - Metal | Phosphor Bronze |
Pitch - Mating Interface | 1.27mm |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Color - Resin | Natural |
Circuits (Loaded) | 4 |
Plating min - Mating | 2.032µm |
Gender | Female-Female |
Plating min - Termination | 2.032µm |
Termination Interface: Style | IDT or Pierce |
Number of Rows | 2 |
Current - Maximum per Contact | 1.2A |
Voltage - Maximum | 250V |
Connector to Connector | Picoflex IDT-to-IDT |
Assembly Configuration | Dual Ended Connectors |
Product Name | Picoflex |
Lock to Mating Part | None |
Single Ended | No |
Waterproof / Dustproof | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER OPERATING MECHANISM DISCONNECT SWITCH PARTS AND ACCESSORY (70-7813)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 2 Pole, 240/415/440V AC, D Curve (M9F43203)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/4 In, Pk25 (COL1209SS)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- Molex Communication Cables