Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 4Cc Picoflex 200Mm L Picoflex 200Mm Long
Mfr # 923150420
Zoro # G805924966
product price: $1.99
/ea
Sold in multiples of 2000 for $3,980.00
$3,980.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.20m
- Voltage - Maximum 250V
- Circuits (Loaded) 4
- Material - Plating Termination Tin
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923150420
- Zoro # G805924966
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 0.20m |
Wire Size AWG | 28 |
Details
Voltage - Maximum | 250V |
Circuits (Loaded) | 4 |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Plating min - Mating | 2.032µm |
Material - Metal | Phosphor Bronze |
Gender | Female-Female |
Plating min - Termination | 2.032µm |
Termination Interface: Style | IDT or Pierce |
Color - Resin | Natural |
Material - Resin | Polyester |
Wire/Cable Type | PVC, Ribbon Cable |
Current - Maximum per Contact | 1.2A |
Number of Rows | 2 |
Pitch - Mating Interface | 1.27mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2816)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 24 in H, 28 in L, 28 in W, 15,000 lb L.R. (PG2424Z80817)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, D Curve (5SJ41168HG40)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT20-0AA0)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- Molex Communication Cables