Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 26Ckt Picoflex 80Mm T Picoflex 80Mm Long
Mfr # 923162608
Zoro # G805924904
Sold in multiples of 15 for $89.25
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 92316
- Cable Length 0.08m
- Color - Resin Natural
- Product Name Picoflex
- Material - Resin Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 923162608
- Zoro # G805924904
- UPC # 800754824040
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 0.08m |
Wire Size AWG | 28 |
Details
Series | 92316 |
Color - Resin | Natural |
Product Name | Picoflex |
Material - Resin | Polyester |
Circuits (Loaded) | 26 |
Plating min - Mating | 2.032µm |
Wire/Cable Type | PVC, Ribbon Cable |
Material - Plating Termination | Tin |
Assembly Configuration | Dual Ended Connectors |
Current - Maximum per Contact | 1.2A |
Material - Plating Mating | Tin |
Connector to Connector | Picoflex PCB-to-IDT |
Voltage - Maximum | 250V |
Termination Interface: Style | IDT or Pierce, Through Hole - Kinked Pin |
Pitch - Mating Interface | 1.27mm |
Gender | Female-Female |
Plating min - Termination | 2.032µm |
Material - Metal | Phosphor Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22981501)
- MARATHON 1 Hp General Purpose, 3 Phase, 1800 Rpm, 230/460 V, 80 Frame, Tefc (R313A)
- GREENLEE Circuit Breaker (86385)
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT (63946828)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- Molex Communication Cables