Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 26Cct Picoflex 250Mm Long
Mfr # 923152625
Zoro # G605924920
product price: $4.39
/ea
Sold in multiples of 2000 for $8,780.00
$8,780.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 0.25m
- Voltage - Maximum 250V
- Material - Plating Termination Tin
- Plating min - Termination 2.032µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923152625
- Zoro # G605924920
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 0.25m |
Wire Size AWG | 28 |
Details
Series | 92315 |
Voltage - Maximum | 250V |
Material - Plating Termination | Tin |
Plating min - Termination | 2.032µm |
Circuits (Loaded) | 26 |
Number of Rows | 2 |
Material - Metal | Phosphor Bronze |
Pitch - Mating Interface | 1.27mm |
Wire/Cable Type | PVC, Ribbon Cable |
Color - Resin | Natural |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 1.2A |
Plating min - Mating | 2.032µm |
Gender | Female-Female |
Termination Interface: Style | IDT or Pierce |
Material - Resin | Polyester |
Single Ended | No |
Lock to Mating Part | None |
Waterproof / Dustproof | No |
Product Name | Picoflex |
Assembly Configuration | Dual Ended Connectors |
Connector to Connector | Picoflex IDT-to-IDT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-05-030-BU)
- SCHNEIDER ELECTRIC Standard control unit, TeSys Ultra, 1.25A to 5A, 3P motors, thermal magnetic protection, class 10, coil 24VAC (LUCA05B)
- SQUARE D Auxiliary Contact, 1NO, 1NC (9999D11)
- WIREMOLD Electrical Box, Alarm Box, 2 Gang, Square (R5753)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- Molex Communication Cables