Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 20Cc Picoflex 150Mm Long
Mfr # 923152015
Zoro # G005924964
product price: $2.99
/ea
Sold in multiples of 25 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 0.15m
- Termination Interface: Style IDT or Pierce
- Material - Plating Termination Tin
- Wire Size AWG 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923152015
- Zoro # G005924964
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 0.15m |
Wire Size AWG | 28 |
Details
Series | 92315 |
Termination Interface: Style | IDT or Pierce |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 1.2A |
Number of Rows | 2 |
Material - Resin | Polyester |
Material - Metal | Phosphor Bronze |
Gender | Female-Female |
Plating min - Termination | 2.032µm |
Color - Resin | Natural |
Voltage - Maximum | 250V |
Plating min - Mating | 2.032µm |
Material - Plating Mating | Tin |
Circuits (Loaded) | 20 |
Wire/Cable Type | PVC, Ribbon Cable |
Pitch - Mating Interface | 1.27mm |
Waterproof / Dustproof | No |
Assembly Configuration | Dual Ended Connectors |
Single Ended | No |
Connector to Connector | Picoflex IDT-to-IDT |
Product Name | Picoflex |
Lock to Mating Part | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Metal, IP 65 (XB4BJ21)
- HUBBELL Electrical Box Cover, 2-Gang, 2 Gang, Square, Aluminum, Blank and Flat (5175-0)
- KILLARK Tumbler Switch, 120/277VAC (FXS-51C)
- LEVITON COMBINATION DEVICE SWITCH NEW DECORA COMBO (5634)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- Molex Communication Cables