Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 16Ckt Picoflex Harn Flex Harn 500Mm Long
Mfr # 923151650
Zoro # G505924914
product price: $2.99
/ea
Sold in multiples of 25 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 0.50m
- Gender Female-Female
- Material - Plating Termination Tin
- Number of Rows 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923151650
- Zoro # G505924914
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 0.50m |
Wire Size AWG | 28 |
Details
Series | 92315 |
Gender | Female-Female |
Material - Plating Termination | Tin |
Number of Rows | 2 |
Voltage - Maximum | 250V |
Plating min - Termination | 2.032µm |
Wire/Cable Type | PVC, Ribbon Cable |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Tin |
Circuits (Loaded) | 16 |
Pitch - Mating Interface | 1.27mm |
Current - Maximum per Contact | 1.2A |
Material - Resin | Polyester |
Color - Resin | Natural |
Termination Interface: Style | IDT or Pierce |
Plating min - Mating | 2.032µm |
Lock to Mating Part | None |
Assembly Configuration | Dual Ended Connectors |
Connector to Connector | Picoflex IDT-to-IDT |
Product Name | Picoflex |
Waterproof / Dustproof | No |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Day/Night Solar Vent 4in - White (N20804W)
- EATON Manual Mtr Protector, 6.3A, Rotary, Frame B (XTPR6P3BC1)
- MONOPRICE Ethernet Cable, Cat 6, Black, 100 ft. (9828)
- RACO Rgd/Imc Hub, 4", Insul Die Cast Zinc (1716)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- Molex Communication Cables