Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 16Cc Picoflex 100Mm Long
Mfr # 923161610
Zoro # G805924942
product price: $2.75
/ea
Sold in multiples of 2160 for $5,940.00
$5,940.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 92316
- Cable Length 0.10m
- Material - Metal Phosphor Bronze
- Termination Interface: Style IDT or Pierce, Through Hole - Kinked Pin
- Wire Size AWG 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923161610
- Zoro # G805924942
- UPC # 800753237698
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 0.10m |
Wire Size AWG | 28 |
Details
Series | 92316 |
Material - Metal | Phosphor Bronze |
Termination Interface: Style | IDT or Pierce, Through Hole - Kinked Pin |
Material - Plating Mating | Tin |
Gender | Female-Female |
Wire/Cable Type | PVC, Ribbon Cable |
Material - Plating Termination | Tin |
Voltage - Maximum | 250V |
Pitch - Mating Interface | 1.27mm |
Color - Resin | Natural |
Material - Resin | Polyester |
Plating min - Mating | 2.032µm |
Plating min - Termination | 2.032µm |
Circuits (Loaded) | 16 |
Connector to Connector | Picoflex PCB-to-IDT |
Assembly Configuration | Dual Ended Connectors |
Current - Maximum per Contact | 1.2A |
Product Name | Picoflex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A, Reversing: No (LC1D65AU7)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-8002)
- ZORO SELECT 3 Wire Industrial Angle Straight Blade Plug 125VAC 50A (9550ANPB)
- GARDNER BENDER Plastic Kwik Clip, 3/8", PK6 (GKK-1538)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- Molex Communication Cables