Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 14Ckt Picoflex 80Mm Long
Mfr # 923151408
Zoro # G305924954
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 80.00mm
- Type Ribbon Cable Assembly
- Plating min - Mating 2.032µm
- Material - Resin Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 923151408
- Zoro # G305924954
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 80.00mm |
Wire Size AWG | 28 |
Details
Series | 92315 |
Type | Ribbon Cable Assembly |
Plating min - Mating | 2.032µm |
Material - Resin | Polyester |
Material - Metal | Phosphor Bronze |
Current - Maximum per Contact | 1.2A |
Voltage - Maximum | 250V |
Termination Interface: Style | IDT or Pierce |
Wire/Cable Type | PVC, Ribbon Cable |
Number of Rows | 2 |
Circuits (Loaded) | 14 |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 1.27mm |
Material - Plating Termination | Tin |
Gender | Female-Female |
Plating min - Termination | 2.032µm |
Assembly Configuration | Dual Ended Connectors |
Product Name | Picoflex |
Single Ended | No |
Lock to Mating Part | None |
Connector to Connector | Picoflex IDT-to-IDT |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2534)
- SQUARE D Molded Case Circuit Breaker, BDL Series 40A, 3 Pole, 347/600V AC, B Curve (BDL36040)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 2NO/2NC, Mshrm Head (9001KYK22)
- LEVITON Gfi Rcpt R&B Butn Wht15A (GFNT1-0RW)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- Molex Communication Cables