Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 14Ckt Picoflex 70Mm T Picoflex 70Mm Long
Mfr # 923151407
Zoro # G205924962
product price: $1.69
/ea
Sold in multiples of 50 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 0.07m
- Color - Resin Natural
- Material - Resin Polyester
- Circuits (Loaded) 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923151407
- Zoro # G205924962
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 0.07m |
Wire Size AWG | 28 |
Details
Series | 92315 |
Color - Resin | Natural |
Material - Resin | Polyester |
Circuits (Loaded) | 14 |
Plating min - Mating | 2.032µm |
Pitch - Mating Interface | 1.27mm |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Tin |
Wire/Cable Type | PVC, Ribbon Cable |
Plating min - Termination | 2.032µm |
Material - Plating Termination | Tin |
Termination Interface: Style | IDT or Pierce |
Gender | Female-Female |
Number of Rows | 2 |
Voltage - Maximum | 250V |
Current - Maximum per Contact | 1.2A |
Waterproof / Dustproof | No |
Product Name | Picoflex |
Connector to Connector | Picoflex IDT-to-IDT |
Lock to Mating Part | None |
Assembly Configuration | Dual Ended Connectors |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V14)
- GAMPAK Elbow Serv Ent Slb 1-1/2 (02-51029)
- LEVITON Switch 4/W 15A White (CS415-2WS)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (JKS-35)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- Molex Communication Cables