Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 14Ckt Picoflex 500Mm Long
Mfr # 923151450
Zoro # G105924925
product price: $2.95
/ea
Sold in multiples of 850 for $2,507.50
$2,507.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 500.00mm
- Type Ribbon Cable Assembly
- Wire/Cable Type PVC, Ribbon Cable
- Material - Metal Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923151450
- Zoro # G105924925
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 500.00mm |
Wire Size AWG | 28 |
Details
Series | 92315 |
Type | Ribbon Cable Assembly |
Wire/Cable Type | PVC, Ribbon Cable |
Material - Metal | Phosphor Bronze |
Material - Resin | Polyester |
Pitch - Mating Interface | 1.27mm |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Voltage - Maximum | 250V |
Color - Resin | Natural |
Termination Interface: Style | IDT or Pierce |
Gender | Female-Female |
Circuits (Loaded) | 14 |
Plating min - Mating | 2.032µm |
Current - Maximum per Contact | 1.2A |
Plating min - Termination | 2.032µm |
Waterproof / Dustproof | No |
Single Ended | No |
Connector to Connector | Picoflex IDT-to-IDT |
Lock to Mating Part | None |
Product Name | Picoflex |
Assembly Configuration | Dual Ended Connectors |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 3Way Switch Sp 15A Iv (05241-IKS)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- CALBRITE Conduit Clamp, 316 SS, 1/2 In (S60500SC00)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-UD)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- Molex Communication Cables