Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 14Ckt Picoflex 320Mm Long
Mfr # 923151432
Zoro # G505924969
product price: $2.99
/ea
Sold in multiples of 1000 for $2,990.00
$2,990.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 320.00mm
- Type Ribbon Cable Assembly
- Pitch - Mating Interface 1.27mm
- Plating min - Termination 2.032µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923151432
- Zoro # G505924969
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 320.00mm |
Wire Size AWG | 28 |
Details
Series | 92315 |
Type | Ribbon Cable Assembly |
Pitch - Mating Interface | 1.27mm |
Plating min - Termination | 2.032µm |
Material - Metal | Phosphor Bronze |
Plating min - Mating | 2.032µm |
Gender | Female-Female |
Wire/Cable Type | PVC, Ribbon Cable |
Voltage - Maximum | 250V |
Material - Plating Termination | Tin |
Number of Rows | 2 |
Circuits (Loaded) | 14 |
Termination Interface: Style | IDT or Pierce |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 1.2A |
Material - Resin | Polyester |
Lock to Mating Part | None |
Product Name | Picoflex |
Assembly Configuration | Dual Ended Connectors |
Single Ended | No |
Connector to Connector | Picoflex IDT-to-IDT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 10 ft. (3384)
- D-LINE Cable Protector End Cap, 1 Channel, PK2 (US/ECAP22QSW)
- HUBBELL PREMISE WIRING Bryant Faceplate - 3 x Total Number of Socket(s) - 1-gang - White - High Impact Thermoplastic, Plastic (IFP13W)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1 1/2" W (SR-WG-150-5-WT)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- Molex Communication Cables