Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 14Ckt Picoflex 240Mm Long
Mfr # 923151424
Zoro # G305924909
product price: $2.55
/ea
Sold in multiples of 1100 for $2,805.00
$2,805.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 92315
- Type Ribbon Cable Assembly
- Cable Length 240.00mm
- Circuits (Loaded) 14
- Number of Rows 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923151424
- Zoro # G305924909
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 240.00mm |
Wire Size AWG | 28 |
Details
Series | 92315 |
Type | Ribbon Cable Assembly |
Circuits (Loaded) | 14 |
Number of Rows | 2 |
Material - Metal | Phosphor Bronze |
Pitch - Mating Interface | 1.27mm |
Material - Plating Mating | Tin |
Plating min - Mating | 2.032µm |
Termination Interface: Style | IDT or Pierce |
Plating min - Termination | 2.032µm |
Material - Resin | Polyester |
Voltage - Maximum | 250V |
Current - Maximum per Contact | 1.2A |
Wire/Cable Type | PVC, Ribbon Cable |
Gender | Female-Female |
Material - Plating Termination | Tin |
Product Name | Picoflex |
Assembly Configuration | Dual Ended Connectors |
Connector to Connector | Picoflex IDT-to-IDT |
Single Ended | No |
Lock to Mating Part | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54J)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F88G48)
- GE Miniature Circuit Breaker, THHQB Series 20A, 1 Pole, 120/240V AC (THHQB1120)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 115 A, Reversing: No (3RT10546AF36)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- Molex Communication Cables