Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 14Ckt Picoflex 160Mm Picoflex 160Mm Long
Mfr # 923151416
Zoro # G405924922
product price: $2.29
/ea
Sold in multiples of 1200 for $2,748.00
$2,748.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 160.00mm
- Type Ribbon Cable Assembly
- Material - Metal Phosphor Bronze
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923151416
- Zoro # G405924922
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 160.00mm |
Wire Size AWG | 28 |
Details
Series | 92315 |
Type | Ribbon Cable Assembly |
Material - Metal | Phosphor Bronze |
Material - Plating Termination | Tin |
Wire/Cable Type | PVC, Ribbon Cable |
Plating min - Termination | 2.032µm |
Current - Maximum per Contact | 1.2A |
Color - Resin | Natural |
Plating min - Mating | 2.032µm |
Material - Plating Mating | Tin |
Termination Interface: Style | IDT or Pierce |
Voltage - Maximum | 250V |
Material - Resin | Polyester |
Circuits (Loaded) | 14 |
Gender | Female-Female |
Pitch - Mating Interface | 1.27mm |
Lock to Mating Part | None |
Product Name | Picoflex |
Connector to Connector | Picoflex IDT-to-IDT |
Single Ended | No |
Assembly Configuration | Dual Ended Connectors |
Waterproof / Dustproof | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Female, Brown, 2/0 to 4/0 (HBL400FBN)
- OMRON Relay, 11Pin, 3PDT, 10A, 24VAC (MJN3CF-AC24)
- BATTERY DOCTOR Disconnect Switch/Lockout, Negative (20247-7)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Green (9001G22)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- Molex Communication Cables