Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 14Cct Picoflex 150Mm Picoflex 150Mm Long
Mfr # 923151415
Zoro # G505924921
product price: $2.99
/ea
Sold in multiples of 30 for $89.70
$89.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 0.15m
- Termination Interface: Style IDT or Pierce
- Plating min - Mating 2.032µm
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923151415
- Zoro # G505924921
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 0.15m |
Wire Size AWG | 28 |
Details
Series | 92315 |
Termination Interface: Style | IDT or Pierce |
Plating min - Mating | 2.032µm |
Material - Plating Termination | Tin |
Number of Rows | 2 |
Voltage - Maximum | 250V |
Plating min - Termination | 2.032µm |
Material - Metal | Phosphor Bronze |
Color - Resin | Natural |
Pitch - Mating Interface | 1.27mm |
Current - Maximum per Contact | 1.2A |
Material - Plating Mating | Tin |
Circuits (Loaded) | 14 |
Gender | Female-Female |
Material - Resin | Polyester |
Wire/Cable Type | PVC, Ribbon Cable |
Product Name | Picoflex |
Assembly Configuration | Dual Ended Connectors |
Connector to Connector | Picoflex IDT-to-IDT |
Single Ended | No |
Waterproof / Dustproof | No |
Lock to Mating Part | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSETRON Plug Fuse, T Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (BP/T-6-1/4)
- LEVITON 30A Locking Receptacle 2P 3W 125Vac L5-30R Bk (2610)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. YL (02425.35T.05)
- MURR ELEKTRONIK MSUD DOUBLE VALVE PLUG FORM A 18MM, PVC 4X0.75 black 5m (7000-58001-6170500)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- Molex Communication Cables