Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 12Ckt Picoflex 80Mm T Picoflex 80Mm Long
Mfr # 923151208
Zoro # G005924926
product price: $1.89
/ea
Sold in multiples of 1450 for $2,740.50
$2,740.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 92315
- Type Ribbon Cable Assembly
- Cable Length 80.00mm
- Material - Plating Termination Tin
- Plating min - Termination 2.032µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923151208
- Zoro # G005924926
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 80.00mm |
Wire Size AWG | 28 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG35)
- OMRON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1110N)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating, 2 PK (BP/ATC-20ID)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- Molex Communication Cables