Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 12Ckt Picoflex 500Mm Long
Mfr # 923151250
Zoro # G805924935
Sold in multiples of 1000 for $3,150.00
$3,150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 500.00mm
- Material - Plating Mating Tin
- Gender Female-Female
- Voltage - Maximum 250V
- Current - Maximum per Contact 1.2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 923151250
- Zoro # G805924935
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 500.00mm |
Wire Size AWG | 28 |
Details
Material - Plating Mating | Tin |
Gender | Female-Female |
Voltage - Maximum | 250V |
Current - Maximum per Contact | 1.2A |
Plating min - Mating | 2.032µm |
Material - Resin | Polyester |
Pitch - Mating Interface | 1.27mm |
Color - Resin | Natural |
Material - Metal | Phosphor Bronze |
Number of Rows | 2 |
Termination Interface: Style | IDT or Pierce |
Material - Plating Termination | Tin |
Plating min - Termination | 2.032µm |
Circuits (Loaded) | 12 |
Wire/Cable Type | PVC, Ribbon Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2W)
- EPSON Heat Shrink Tube, White on Black, 0.5 in W (211STWBPX)
- SQUARE D Contactor+Relay Coil 277Vac Nema (9998LH55)
- CANTEX Schedule 80 Conduit, 1-1/2 In., 10 ft. L (A53BE12)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- Molex Communication Cables