Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 12Ckt Picoflex 320Mm Long
Mfr # 923151232
Zoro # G305924961
Sold in multiples of 1150 for $3,093.50
$3,093.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 320.00mm
- Type Ribbon Cable Assembly
- Gender Female-Female
- Pitch - Mating Interface 1.27mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 923151232
- Zoro # G305924961
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 320.00mm |
Wire Size AWG | 28 |
Details
Series | 92315 |
Type | Ribbon Cable Assembly |
Gender | Female-Female |
Pitch - Mating Interface | 1.27mm |
Material - Plating Termination | Tin |
Plating min - Mating | 2.032µm |
Termination Interface: Style | IDT or Pierce |
Voltage - Maximum | 250V |
Material - Metal | Phosphor Bronze |
Current - Maximum per Contact | 1.2A |
Wire/Cable Type | PVC, Ribbon Cable |
Circuits (Loaded) | 12 |
Material - Plating Mating | Tin |
Plating min - Termination | 2.032µm |
Material - Resin | Polyester |
Number of Rows | 2 |
Single Ended | No |
Lock to Mating Part | None |
Product Name | Picoflex |
Connector to Connector | Picoflex IDT-to-IDT |
Assembly Configuration | Dual Ended Connectors |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (30G207)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (LP-CC-2-1/4)
- STEEL GRIP CABLETIE 8""75# WHT 100PK (75S-200-8-NC)
- VAST Strut Channel Fitting, Silver, 1/4 (V62SQSS)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- Molex Communication Cables