Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 12Ckt Picoflex 240Mm Long
Mfr # 923151224
Zoro # G005924957
product price: $2.19
/ea
Sold in multiples of 1250 for $2,737.50
$2,737.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 240.00mm
- Type Ribbon Cable Assembly
- Termination Interface: Style IDT or Pierce
- Number of Rows 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923151224
- Zoro # G005924957
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 240.00mm |
Wire Size AWG | 28 |
Details
Series | 92315 |
Type | Ribbon Cable Assembly |
Termination Interface: Style | IDT or Pierce |
Number of Rows | 2 |
Material - Plating Termination | Tin |
Pitch - Mating Interface | 1.27mm |
Wire/Cable Type | PVC, Ribbon Cable |
Plating min - Termination | 2.032µm |
Circuits (Loaded) | 12 |
Material - Plating Mating | Tin |
Plating min - Mating | 2.032µm |
Gender | Female-Female |
Voltage - Maximum | 250V |
Current - Maximum per Contact | 1.2A |
Material - Resin | Polyester |
Material - Metal | Phosphor Bronze |
Lock to Mating Part | None |
Product Name | Picoflex |
Single Ended | No |
Assembly Configuration | Dual Ended Connectors |
Connector to Connector | Picoflex IDT-to-IDT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Multi-Mode. (TCF-142-M-ST)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 2.12In (HCT161191)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC500-14)
- 3M Shrink Tubing, 1.0in ID, Black, 4ft, PK5 (EPS200-1-48"-BLACK-5 PCS)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- Molex Communication Cables