Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 10Ckt Picoflex 400Mm Picoflex 400Mm Long
Mfr # 923151040
Zoro # G505924945
product price: $2.55
/ea
Sold in multiples of 35 for $89.25
$89.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 0.40m
- Material - Resin Polyester
- Termination Interface: Style IDT or Pierce
- Plating min - Mating 2.032µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923151040
- Zoro # G505924945
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 0.40m |
Wire Size AWG | 28 |
Details
Series | 92315 |
Material - Resin | Polyester |
Termination Interface: Style | IDT or Pierce |
Plating min - Mating | 2.032µm |
Material - Metal | Phosphor Bronze |
Number of Rows | 2 |
Current - Maximum per Contact | 1.2A |
Voltage - Maximum | 250V |
Pitch - Mating Interface | 1.27mm |
Material - Plating Termination | Tin |
Wire/Cable Type | PVC, Ribbon Cable |
Gender | Female-Female |
Color - Resin | Natural |
Material - Plating Mating | Tin |
Plating min - Termination | 2.032µm |
Circuits (Loaded) | 10 |
Waterproof / Dustproof | No |
Product Name | Picoflex |
Lock to Mating Part | None |
Single Ended | No |
Assembly Configuration | Dual Ended Connectors |
Connector to Connector | Picoflex IDT-to-IDT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 5269 Marinco 15A 125V 2P 3W Standard Connector (5269)
- BRYANT Bryant CRS20W Commercial Grade Duplex Receptacle, 20A, 125V, White, Side Wired (CRS20W)
- RAYCHEM 5-8KV Wire Splice Kit & Heat Shrink Tubing (HVS-822S)
- KLEIN TOOLS Modular Data Plugs RJ45 CAT5e, 50-Pack (VDV826-602)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- Molex Communication Cables