Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 10Ckt Picoflex 350Mm Picoflex 350Mm Long
Mfr # 923151035
Zoro # G805924911
product price: $2.39
/ea
Sold in multiples of 44 for $105.16
$105.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 0.35m
- Material - Resin Polyester
- Assembly Configuration Dual Ended Connectors
- Material - Metal Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923151035
- Zoro # G805924911
- UPC # 800756586199
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 0.35m |
Wire Size AWG | 28 |
Details
Series | 92315 |
Material - Resin | Polyester |
Assembly Configuration | Dual Ended Connectors |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Tin |
Plating min - Termination | 2.032µm |
Voltage - Maximum | 250V |
Color - Resin | Natural |
Plating min - Mating | 2.032µm |
Termination Interface: Style | IDT or Pierce |
Material - Plating Termination | Tin |
Connector to Connector | Picoflex IDT-to-IDT |
Current - Maximum per Contact | 1.2A |
Wire/Cable Type | PVC, Ribbon Cable |
Product Name | Picoflex |
Circuits (Loaded) | 10 |
Pitch - Mating Interface | 1.27mm |
Gender | Female-Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Molded Case Circuit Breaker, ED2 Series 100A, 3 Pole, 240V AC (ED23B100)
- KLEIN TOOLS Cable Installation Kit for Pass-Thru (VDV026-813)
- ZORO SELECT Channel Thru Beam Clamp, Gold (V310THBMY)
- SIEMENS Manual Motor Starter, Knob, 0.45-0.63A, 3P (3RV20110GA10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- Molex Communication Cables