Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 10Ckt Picoflex 240Mm Long
Mfr # 923151024
Zoro # G605924944
product price: $2.15
/ea
Sold in multiples of 1450 for $3,117.50
$3,117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 92315
- Type Ribbon Cable Assembly
- Cable Length 240.00mm
- Termination Interface: Style IDT or Pierce
- Wire/Cable Type PVC, Ribbon Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923151024
- Zoro # G605924944
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 240.00mm |
Wire Size AWG | 28 |
Details
Series | 92315 |
Type | Ribbon Cable Assembly |
Termination Interface: Style | IDT or Pierce |
Wire/Cable Type | PVC, Ribbon Cable |
Color - Resin | Natural |
Current - Maximum per Contact | 1.2A |
Pitch - Mating Interface | 1.27mm |
Plating min - Mating | 2.032µm |
Gender | Female-Female |
Plating min - Termination | 2.032µm |
Material - Plating Termination | Tin |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Tin |
Circuits (Loaded) | 10 |
Material - Resin | Polyester |
Voltage - Maximum | 250V |
Connector to Connector | Picoflex IDT-to-IDT |
Lock to Mating Part | None |
Waterproof / Dustproof | No |
Product Name | Picoflex |
Single Ended | No |
Assembly Configuration | Dual Ended Connectors |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Network Blackout Jack, Copper, Blue, Pk10 (PSL-DCJB-BU)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 0.6 to 29 psi, Standard Action (MDR-F 2H-S UL)
- QUAZITE Underground Enclosure Cover, Blank Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0009)
- ABB C Tap, Blue, 24, Main 10-8, Branch 10-12 (54710)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- Molex Communication Cables