Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 10Ckt Picoflex 160Mm Picoflex 160Mm Long
Mfr # 923151016
Zoro # G505924938
Sold in multiples of 1600 for $2,800.00
$2,800.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 160.00mm
- Type Ribbon Cable Assembly
- Plating min - Mating 2.032µm
- Termination Interface: Style IDT or Pierce
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 923151016
- Zoro # G505924938
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 160.00mm |
Wire Size AWG | 28 |
Details
Series | 92315 |
Type | Ribbon Cable Assembly |
Plating min - Mating | 2.032µm |
Termination Interface: Style | IDT or Pierce |
Material - Plating Termination | Tin |
Voltage - Maximum | 250V |
Material - Resin | Polyester |
Wire/Cable Type | PVC, Ribbon Cable |
Current - Maximum per Contact | 1.2A |
Pitch - Mating Interface | 1.27mm |
Gender | Female-Female |
Plating min - Termination | 2.032µm |
Material - Plating Mating | Tin |
Material - Metal | Phosphor Bronze |
Circuits (Loaded) | 10 |
Color - Resin | Natural |
Assembly Configuration | Dual Ended Connectors |
Waterproof / Dustproof | No |
Lock to Mating Part | None |
Product Name | Picoflex |
Single Ended | No |
Connector to Connector | Picoflex IDT-to-IDT |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (4Z34)
- ANCOR 22-18 Heatshrink Butt Connectors - 100-Pack (309099)
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Pilot Light Decorator Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN (DS120PLW)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CL3BOX)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- Molex Communication Cables