Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 10Ckt Picoflex 120Mm Picoflex 120Mm Long
Mfr # 923171012
Zoro # G905924941
product price: $2.19
/ea
Sold in multiples of 40 for $87.60
$87.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 92317
- Cable Length 0.12m
- Material - Plating Termination Tin
- Material - Metal Phosphor Bronze
- Circuits (Loaded) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923171012
- Zoro # G905924941
- UPC # 822350876070
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 0.12m |
Wire Size AWG | 28 |
Details
Series | 92317 |
Material - Plating Termination | Tin |
Material - Metal | Phosphor Bronze |
Circuits (Loaded) | 10 |
Termination Interface: Style | IDT or Pierce |
Gender | Female-Female |
Connector to Connector | Picoflex IDT-to-IDT Z Style |
Material - Resin | Polyester |
Wire/Cable Type | PVC, Ribbon Cable |
Assembly Configuration | Dual Ended Connectors |
Voltage - Maximum | 250V |
Plating min - Mating | 2.032µm |
Product Name | Picoflex |
Current - Maximum per Contact | 1.2A |
Plating min - Termination | 2.032µm |
Pitch - Mating Interface | 1.27mm |
Material - Plating Mating | Tin |
Color - Resin | Natural |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2467SW8806)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK500 (PV10-6LF-D)
- GE Replacement Coil, NEMA, Size 5, 480V (55-530249G004)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-6ANS-WH)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- Molex Communication Cables