Shop All Communication Cables
Molex
Ribbon Cables / Idc Cables 10Cc Picoflex 80Mm L C Picoflex 80Mm Long
Mfr # 923151008
Zoro # G705924912
Sold in multiples of 3300 for $5,907.00
$5,907.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 80.00mm
- Gender Female-Female
- Wire Size AWG 28
- Wire/Cable Type PVC, Ribbon Cable
- Current - Maximum per Contact 1.2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 923151008
- Zoro # G705924912
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 80.00mm |
Wire Size AWG | 28 |
Details
Gender | Female-Female |
Wire/Cable Type | PVC, Ribbon Cable |
Current - Maximum per Contact | 1.2A |
Voltage - Maximum | 250V |
Color - Resin | Natural |
Pitch - Mating Interface | 1.27mm |
Material - Plating Termination | Tin |
Number of Rows | 2 |
Material - Resin | Polyester |
Termination Interface: Style | IDT or Pierce |
Circuits (Loaded) | 10 |
Material - Plating Mating | Tin |
Plating min - Mating | 2.032µm |
Plating min - Termination | 2.032µm |
Material - Metal | Phosphor Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selector Switch, Silver, Plastic (30G270)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 3.50A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-3-1/2)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Green, 250' Length (14UL1015STRGRE250)
- GE Magnetic Coil, 230-240V, NEMA Sz 2 (15D22G003)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- Molex Communication Cables