Shop All Cable Connectors
Molex
Rf Smp Connector, 1 Contact(S), Male, Board Mount, Solder Terminal, Plug
Mfr # 734205192
Zoro # G605932000
product price: $2.95
/ea
Sold in multiples of 43 for $126.85
$126.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Series 73420
- Type Plug
- PCB Mounting Through Hole
- Keying to Mating Part None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 734205192
- Zoro # G605932000
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Style - Connector | Straight |
Series | 73420 |
Type | Plug |
PCB Mounting | Through Hole |
Keying to Mating Part | None |
Product Name | SMP-MAX |
Style | PCB |
Impedance | 50Ω |
Power / Voltage | VOLTAGE: 330 Vrms@Sea Level |
Frequency | 6 GHz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (BP/AGC-2-RP)
- INTERMATIC Electromechanical Timer, 24Hr, 3R, 40A (GM40AV)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.80A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-8/10-R)
- KEEN 49630 0.37 in. BX-MC-Flex Duplex Connector (KE157789)
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- IFM Wireable M12 connector (E18163)
- HALEX 100PK38 Cla Connector (05103B)
- LEGRAND Cable Connectors/Terminators, 9IN ENCLOSURE WITH COVER (ENP0900NA)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- NEXTGEN RG6 Double-Bubble Style for Radial Compression (NE1255153)
- Molex Cable Connectors