Shop All Cable Connectors
Molex
Rf Sma Connector, 1 Contact(S), Female, Board Mount, Solder Terminal, Locking, Jack
Mfr # 733910080
Zoro # G005932044
product price: $2.99
/ea
Sold in multiples of 25 for $74.75
$74.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style - Connector Right Angle
- Series 73391
- Type Jack
- Keying to Mating Part None
- Product Name SMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 733910080
- Zoro # G005932044
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Style - Connector | Right Angle |
Series | 73391 |
Type | Jack |
Keying to Mating Part | None |
Product Name | SMA |
Max-Cycle | 2 |
PCB Mounting | Through Hole |
Max-Temp | 260 |
Power / Voltage | VOLTAGE: 500 Vrms@Sea Level |
Style | PCB |
Max-Duration | 10 |
Frequency | 18 GHz |
Impedance | 50Ω |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-07-07-25)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 500 PK (46-507N)
- 3M Direct Bury Splice Kit, PK100 (DBO/B-6 BULK)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal #8, #10 Stud PK50 (10-106)
- HARTING M32 To 1" Npt Adapter (73000005320)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 50 Ohm - 3Pc-Crimp-On, Rg-58 Pvc (CBN-3112)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- ECLIPSE TOOLS Conn, CATV F Twist On, RG6, 10PK (902-368-10)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- GENERAL WIRE SPRING General Wire 75EM2 3/8" x 75' Flexicore® Cable w/ Male & Female Ends (75EM2)
- TRIPLETT BNC Adapter, Right Angle Male/Fema, PK10 (301-RA-350TP)
- Molex Cable Connectors