Shop All Cable Connectors
Molex
Rf Mcx Connector, 1 Contact(S), Female, Board Mount, Solder Terminal, Locking, Receptacle
Mfr # 734150780
Zoro # G105931961
product price: $3.29
/ea
Sold in multiples of 30 for $98.70
$98.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Right Angle
- Series 73415
- Type Jack
- Product Name MCX
- Max-Cycle 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 734150780
- Zoro # G105931961
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Style - Connector | Right Angle |
Series | 73415 |
Type | Jack |
Product Name | MCX |
Max-Cycle | 1 |
Impedance | 75Ω |
PCB Thickness - Recommended | 3.20mm |
Max-Duration | 5 |
Power / Voltage | VOLTAGE: 335 Vrms@Sea Level |
Keying to Mating Part | None |
Max-Temp | 260 |
Style | PCB |
PCB Mounting | Through Hole |
Frequency | 6 GHz |
Reverse Polar | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK250 (PS-250N)
- VINYLGUARD Shrink Tubing, 1.0in ID, Clear, 25ft (30-VG-1000C-G2)
- LEVITON Locking Connector (2313)
- SQUARE D Molded Case Circuit Breaker, HDL Series 50A, 3 Pole, 600V AC (HDL36050)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- JONARD TOOLS Unshielded RJ45 Passthrough Connector for CAT6A Cable (RJ456AUS-100)
- WIELAND Box Of 10 Heavy Duty Connector (70.310.1640.0)
- IFM Wireable M8 connector (E12464)
- ECLIPSE TOOLS BNC Connector for RG6/U, PK20 (705-006-BK-20)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- Molex Cable Connectors