Shop All Cable Connectors
Molex
Rf Connectors / Coaxial Connectors Ra Plg Std Cbl Crmp
Mfr # 734150951
Zoro # G505931899
product price: $3.79
/ea
Sold in multiples of 25 for $94.75
$94.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style - Connector Right Angle
- Series 73415
- Impedance 50Ω
- Type Plug
- Keying to Mating Part None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 734150951
- Zoro # G505931899
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Style - Connector | Right Angle |
Series | 73415 |
Impedance | 50Ω |
Type | Plug |
Keying to Mating Part | None |
Cable Attachment | Crimp |
Power / Voltage | VOLTAGE: 170 Vrms@Sea Level |
Product Name | MMCX |
Frequency | 6 GHz |
Style | Cable |
Wire/Cable Type | RG-178, RG-196 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0AA40-0AA0)
- ERICSON Cvrplt 1-Gang, Black Gfci Duplex, for Por (6035B)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 18 AWG, 4 oz, 50Ft Length, 00437 Dia, Nat (18H240P.25)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 150-550F (PCT10002)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- COLEMAN CABLE COAX RG6 18/1 BLACK 500 FT (92003-05-08)
- PCTEL & MAXRAD PCTEL & Maxrad TC 0.75 in. Nmo Style Trunk Mount with 17 ft. Rg58U Coaxial Cable & Crimp On TNC Connector (TC)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 3/8" (31622002LPK50)
- IFM Wireable 1/2" connector (E11764)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 50 Ohm - 3Pc-Crimp-On, Rg-58 Pvc (CBN-3112)
- Molex Cord Grips