Shop All Cable Connectors
Molex
Rf Connectors / Coaxial Connectors R/A Dual Stack 75 Ohm
Mfr # 734153980
Zoro # G705931989
product price: $9.55
/ea
Sold in multiples of 10 for $95.50
$95.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Series 73101
- Impedance 75Ω
- Type Jack
- Keying to Mating Part None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 734153980
- Zoro # G705931989
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Style - Connector | Straight |
Series | 73101 |
Impedance | 75Ω |
Type | Jack |
Keying to Mating Part | None |
PCB Thickness - Recommended | 5.08mm |
Power / Voltage | VOLTAGE: 500 Vrms@Sea Level |
Max-Temp | 260 |
Reverse Polar | No |
Frequency | 4 GHz |
Max-Duration | 10 |
Max-Cycle | 2 |
PCB Mounting | Through Hole |
Style | PCB |
Product Name | BNC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR25RM)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP1616)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 4P 30A 250V - NEMA L15-30C (YGA030F)
- MAG DADDY Cable Hanger (BRMS200-10)
- IFM Wireable M12 connector (E12673)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- COLEMAN CABLE COAX RG6 18/1 BLACK 500 FT (92003-05-08)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- HALEX 100PK38 Cla Connector (05103B)
- IFM Wireable M12 connector (E11252)
- Molex Cable Connectors