Shop All Cable Connectors
Molex
Rf Connectors / Coaxial Connectors Pcb Blkhd Jck Rcpt Ra 50 Ohm W/Bd Lck
Mfr # 731000167
Zoro # G405932033
Sold in multiples of 45 for $89.55
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Right Angle
- Type Jack
- Standards CSA LR19980; UL E107635
- PCB Mounting Through Hole
- Keying to Mating Part None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 731000167
- Zoro # G405932033
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Style - Connector | Right Angle |
Type | Jack |
Standards | CSA LR19980; UL E107635 |
PCB Mounting | Through Hole |
Keying to Mating Part | None |
Style | PCB |
Impedance | 50Ω |
UL | E107635 |
Series | 73100 |
Panel Mount Method | Bulkhead |
CSA | LR19980 |
Max-Temp | 245 |
Power / Voltage | VOLTAGE: 500 Vrms@Sea Level |
Frequency | 2 GHz |
Max-Cycle | 2 |
Reverse Polar | No |
Product Name | BNC |
PCB Thickness - Recommended | 3.20mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC10)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-GB1-GB0)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 200A Amp Range, 600V AC/DC Volt Rating (62001R)
- GENERAC Lockable Fuel Cap for Diesel Generator (6512)
- IFM Wireable M12 connector (E18161)
- IFM Wireable valve connector (E10058)
- IFM Wireable M12 connector (E18343)
- IFM Wireable M12 connector (E12673)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 3.00-3.25", 3", Aluminum (SHC1095)
- AMPHENOL 973102A14S2S (973102A14S2S)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connecto, PK 50 (RJ45-550)
- Molex Cable Connectors