Shop All Cable Connectors
Molex
Rf Connectors / Coaxial Connectors N Type Straight Plug Connector
Mfr # 731000042
Zoro # G505932094
product price: $18.15
/ea
Sold in multiples of 5 for $90.75
$90.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Series 73100
- Impedance 50Ω
- Type Plug
- Style Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 731000042
- Zoro # G505932094
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Style - Connector | Straight |
Series | 73100 |
Impedance | 50Ω |
Type | Plug |
Style | Cable |
Frequency | 11 GHz |
Reverse Polar | No |
Product Name | N |
Keying to Mating Part | None |
Wire/Cable Type | RG-141, RG-303, RG-58 |
Power / Voltage | VOLTAGE: 1000 Vrms@Sea Level |
Cable Attachment | Crimp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Time Delay UL Class CC Fuse, 15A, ATDR Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (ATDR15)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (4FRE8)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (RPM12B7)
- DISCO Gray Hard Type Wire Nuts Joins 18/16 Gauge Wire PK25 (9996PK)
- HALEX 100PK38 Cla Connector (05103B)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- MAXRAD Maxrad NMO58UBN 17 ft. Rg58-U Coax with Crimp Bnc Connector (NMO58UBN)
- IFM Wireable M12 connector (EVC814)
- LEVITON TAMPER RECEPT WHITE 10PK (T5320-WMP)
- IFM Wireable M12 connector (E18343)
- IFM Wireable M12 connector (EVC811)
- Molex Cable Connectors