Shop All Cable Connectors
Molex
Rf Connectors / Coaxial Connectors Fakra Sealed Plug Keyop F Brwn Rg174
Mfr # 734030375
Zoro # G505931981
product price: $3.75
/ea
Sold in multiples of 21 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Use With - Nonmetallic Building Cable RG-174
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 734030375
- Zoro # G505931981
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Style - Connector | Straight |
Use With - Nonmetallic Building Cable | RG-174 |
Type | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Gray (HS364-S100-GRAY)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- HUBBELL Locking Receptacle (HBL2325ST)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 2" x 1' (6-Pack) (FS1.5X2LG6)
- GARDNER BENDER Connector F Coax Compression (GDC-6C)
- IFM Wireable M8 connector (ZJ4010)
- DYNO DYNO: CONNECTOR- BNC-RG59C - BNC Compression for RG59 (DYN-900024)
- BELL OUTDOOR 4 Comp Emt Coupling (2956US)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- IFM Wireable M23 connector (E10887)
- C2G Xlr Female Inline Connector (Taa Compliant) (40659)
- Molex Cable Connectors