Shop All PCB Connectors
Molex
Rf Connectors / Coaxial Connectors Fakra Jack R/A Pcb, Code C
Mfr # 734040812
Zoro # G105951365
product price: $3.99
/ea
Sold in multiples of 25 for $99.75
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Application Automotive
- Series 73404
- Max. Temp. 260°C
- Connector Type Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 734040812
- Zoro # G105951365
- Country of Origin Taiwan, Province of China
- Category PCB Connectors
Details
Impedance | 50Ω |
Application | Automotive |
Series | 73404 |
Max. Temp. | 260°C |
Connector Type | Jack |
Type | Subminiature |
Keying to Mating Part | Yes |
PCB Thickness - Recommended | 2.40mm |
Reverse Polar | No |
PCB Mounting | Through Hole |
Frequency | 6 GHz |
Max-Temp | 260 |
Orientation | Right Angle |
Max-Cycle | 2 |
Max-Duration | 10 |
Power / Voltage | VOLTAGE: 335 Vrms@Sea Level |
Product Name | FAKRA,SMB |
Style | PCB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Access Port, GFCI Power, NEMA 12/4 (PR20)
- HUBBELL 15A Watertight Receptacle, 6-15R, 250V (HBL60W49)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS237)
- DIVERSITECH Fusible Disconnect Switch, 60 A (DDS-60)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Molex Wire Connectors & Disconnects