Shop All PCB Connectors
Molex
Rf Connectors / Coaxial Connectors Bnc Jack, Vertical Pcb, 75 Ohm, 3 Ghz
Mfr # 731713230
Zoro # G605951414
Sold in multiples of 16 for $91.04
$91.04
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 75Ω
- Series 73171
- Type Miniature
- Max-Cycle 2
- Gender Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 731713230
- Zoro # G605951414
- Country of Origin Taiwan, Province of China
- Category PCB Connectors
Details
Impedance | 75Ω |
Series | 73171 |
Type | Miniature |
Max-Cycle | 2 |
Gender | Jack |
Reverse Polar | No |
Max-Temp | 260 |
Power / Voltage | VOLTAGE: 500 Vrms@Sea Level |
Keying to Mating Part | None |
Product Name | BNC 3 GHz |
Style | PCB |
Orientation | Straight |
Frequency | 3 GHz |
PCB Mounting | Through Hole |
Max-Duration | 10 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001SKS53)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (G2R-1-S-DC24(S))
- AC WORKS 15A 125 Volt NEMA 5-15P Flanged Power Input Inlet (ASIN515P)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHQRFG)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Molex PCB Connectors