Shop All Cable Connectors
Molex
Rf Connectors / Coaxial Connectors 75 Ohm Mcx Plug R/A X Plug R/A For Rg179
Mfr # 734153640
Zoro # G905932045
product price: $3.35
/ea
Sold in multiples of 800 for $2,680.00
$2,680.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style - Connector Right Angle
- Series 73415
- Impedance 75Ω
- Type Plug
- Style Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 734153640
- Zoro # G905932045
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Style - Connector | Right Angle |
Series | 73415 |
Impedance | 75Ω |
Type | Plug |
Style | Cable |
Keying to Mating Part | None |
Reverse Polar | No |
Power / Voltage | VOLTAGE: 335 Vrms@Sea Level |
Frequency | 6 GHz |
Product Name | MCX |
Cable Attachment | Crimp |
Wire/Cable Type | RG-179 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING 3-Gang White Medium Size Toggle Wall Plate (PJ3W)
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22LP)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 3 Pole, 240/415/440V AC, C Curve (M9F42310)
- HUBBELL Receptacle, Male, Red, 150AC/DC, 8-2 (HBL15MRR)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 50-Pack (VDV812-624)
- CABLE WHOLESALE F-Pin Coaxial Quick Connect Adapter, Threaded F-Pin Female to Quick F-Pin Male (200-103)
- IFM Wireable M8 connector (E11550)
- IFM Wireable M12 connector (E12356)
- IFM Wireable M12 connector (EVC811)
- IFM Wireable M23 connector (E60136)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- Molex Cord Grips