Shop All Cable Connectors
Molex
Rf Connectors / Coaxial Connectors
Mfr # 734200790
Zoro # G505932124
product price: $1.69
/ea
Sold in multiples of 71 for $119.99
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Series 73420
- Impedance 50Ω
- Type Plug
- Power / Voltage VOLTAGE: 330 Vrms@Sea Level
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 734200790
- Zoro # G505932124
- Country of Origin China
- Category Cable Connectors
Details
Style - Connector | Straight |
Series | 73420 |
Impedance | 50Ω |
Type | Plug |
Power / Voltage | VOLTAGE: 330 Vrms@Sea Level |
Max-Temp | 260 |
Panel Mount Method | Thread-In |
Product Name | SMP-MAX |
Frequency | 6 GHz |
Keying to Mating Part | None |
Max-Cycle | 2 |
Style | Panel |
Reverse Polar | No |
Max-Duration | 10 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, Double Crimp, Vinyl, 12-10, PK50 (31A497)
- NVENT CADDY Nut, Threaded Rod, 3/8In, 1350 lb (SN37)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (F331159)
- HUBBELL HBL2821ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 277/480V, L22-30P, Black and White Nylon (HBL2821ST)
- LEGRAND Cable Connectors/Terminators, WALL PHONE TJ PLATE SS (403STJ1WP)
- IFM Wireable M23 connector (E60124)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- BELL OUTDOOR Hubbell Armored Cable Connector (2661)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- LEGRAND Cable Connectors/Terminators, BLANK TJ QTY 10 WM GRY (42100002-78)
- IFM Wireable M12 connector (EVC817)
- Molex Cord Grips