Shop All Cable Connectors
Molex
Rf Connectors / Coaxial Connectors 50Ohms 2.2-5 Plug Solder 1/4In Sf Cbl
Mfr # 732253030
Zoro # G005931986
product price: $7.19
/ea
Sold in multiples of 11 for $79.09
$79.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Use With - Nonmetallic Building Cable 1/4" Super Flex Coaxial
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 732253030
- Zoro # G005931986
- UPC # 191130042692
- Country of Origin China
- Category Cable Connectors
Details
Style - Connector | Straight |
Use With - Nonmetallic Building Cable | 1/4" Super Flex Coaxial |
Type | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 10 in D (EN4SD201610LG)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Stainless Steel, Satin Finish, Stainless Steel (CW-3-SS)
- ALLEN BRADLEY Flex I/O Ser A Output Module (1794-OB8)
- 3M Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (ITCSN-1100-48"-BLACK-5 PCS)
- IFM Wireable M12 connector (E18059)
- IFM Wireable M12 connector (E12356)
- SWE-TECH 3C BNC Female to RCA Male Adapter (FWT30X2-03100)
- GARDNER BENDER Connector F Coax Compression (GDC-6C)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - Twist-On, Rg-59 (CBB-1210)
- IFM Wireable M12 connector (E11145)
- GENERAL WIRE SPRING General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End (25HE1)
- Molex Cable Connectors