Shop All Cable Connectors
Molex
Rf Connectors / Coaxial Connectors 50Ohms 2.2-5 Jack Flnge Mnt Rg-402 Cbl
Mfr # 732253000
Zoro # G105931947
product price: $12.69
/ea
Sold in multiples of 7 for $88.83
$88.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Use With - Nonmetallic Building Cable RG-402 3.58mm
- Type Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 732253000
- Zoro # G105931947
- Country of Origin China
- Category Cable Connectors
Details
Style - Connector | Straight |
Use With - Nonmetallic Building Cable | RG-402 3.58mm |
Type | Jack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 1 (HNF261)
- NOARK Contactor, 230VAC, 1Nc Aux (CU-11-HI-3A1B)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-GB0-K01)
- CAROL 24 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C0744A)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M25 Thread (SHCM251034)
- IFM Wireable M12 connector (EVF569)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-M-F) (CAD-1020)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- BALLUFF Power Male/Female T-Splitter 50V 8A Connector (BDNTPTEAA01)
- Molex Cord Grips