Shop All Coaxial Cables
Molex
Rf Cable Assemblies Sma Bhjk/Mmcx Stplg 18Cbl Assy Rg178
Mfr # 897616802
Zoro # G705924851
product price: $17.89
/ea
Sold in multiples of 5 for $89.45
$89.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Cable Length 457.20mm (1.50')
- Type RF Cable Assembly
- Gender Jack/Plug
- Wire/Cable Type RG-178
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 897616802
- Zoro # G705924851
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Cable Length | 457.20mm (1.50') |
Details
Impedance | 50Ω |
Type | RF Cable Assembly |
Gender | Jack/Plug |
Wire/Cable Type | RG-178 |
Number of Rows | 1 |
Series | 89761 |
Assembly Configuration | Dual Ended Connectors |
Single Ended | No |
Product Name | MMCX,SMA |
Connector to Connector | SMA-to-MMCX |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024A)
- SQUARE D Manual Motor Starter, Knob, 0.63 to 1A, 3P (GV2P05)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RN702)
- STEREN F Jack to F Jack Coax Coupler F81 2.5GHz (200-058)
- ALLEN TEL 3-Way Coax Splitter, 1 GHz (CT2103)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Natural (C3524.41.86)
- MONOPRICE Digital Coaxial, Rca, Audio Converter (2948)
- PCTEL-MAXRAD PCTEL-Maxrad GPL 3.25 in. & 12 ft. Nmo Magnet Mount with Coax Cable & Mini UHF Connector; Chrome (GPL)
- DOLPHIN COMPONENTS Cable Coupler, BNC, RG58 Plenum Coax, PK10 (DC-88-11)
- CAROL Coaxial Cable, RG-6/U, 1000 ft., Black (C5775.31.01)
- Molex Coaxial Cables