Shop All Coaxial Cables
Molex
Rf Cable Assemblies Mmcx St/Mmcx St Plg 18Cbl Assy Rg316
Mfr # 897616782
Zoro # G605924838
product price: $17.15
/ea
Sold in multiples of 5 for $85.75
$85.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Type RF Cable Assembly
- Gender Plug/Plug
- Number of Rows 1
- Wire/Cable Type RG-316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 897616782
- Zoro # G605924838
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Cable Length | 457.20mm (1.50') |
Details
Impedance | 50Ω |
Type | RF Cable Assembly |
Gender | Plug/Plug |
Number of Rows | 1 |
Wire/Cable Type | RG-316 |
Single Ended | No |
Series | 89761 |
Assembly Configuration | Dual Ended Connectors |
Connector to Connector | MMCX-to-MMCX |
Product Name | MMCX |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Ground Kit, 400/600A (PKOGTA2)
- NVENT HOFFMAN Conduit Hole Seal, 4.62 In Hole, Steel (AS400)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 3 Cond (K3A25U2)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 2In (UNF200NR)
- TRIPP LITE Coax Cable, VGA, HD15, Low Profile, RGB, 3ft (P502-003-SM)
- MONOPRICE Mp, 4 Way Coaxial Splitter (10015)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Black (C5889.31.01)
- TRIPLETT Coaxial Connector, BNC Male, 1" Size, PK10 (301-00-75TP)
- POWERCOMM Coax Std 9ft Blk (215-34211)
- FIVEGEARS RF Connector Adapter UHF Female to UHF Female PL259 SO239 SO-239 Coax Coaxial Coupler Adaptor (FI128430)
- CAROL Triaxial Cable, 20 AWG, 1000 ft., Blue (C8001.41.07)
- Molex Coaxial Cables