Shop All Coaxial Cables
Molex
Rf Cable Assemblies Micro To Micro 6In
Mfr # 731160066
Zoro # G605924869
product price: $3.59
/ea
Sold in multiples of 29 for $104.11
$104.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 73116
- Impedance 50Ω
- Type RF Cable Assembly
- Gender Plug/Plug
- Wire/Cable Type Coaxial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 731160066
- Zoro # G605924869
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Cable Length | 152.40m |
Details
Series | 73116 |
Impedance | 50Ω |
Type | RF Cable Assembly |
Gender | Plug/Plug |
Wire/Cable Type | Coaxial |
Material - Resin | Polyester |
Number of Rows | 1 |
Material - Plating Mating | Gold |
Material - Metal | Phosphor Bronze |
Single Ended | No |
Product Name | MCRF |
Assembly Configuration | Dual Ended Connectors |
Connector to Connector | MCRF-to-MCRF |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 100A (MGF323N)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-20ATR-LA-10)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 600 V, Standard Style, Orange, 100 PK (30-073)
- EATON Raised Indicator Light, Yellow, 120VAC (C22-L-Y-120)
- WOODS Coaxial Cable (92001-46-08)
- GARDNER BENDER Tester Cable Coaxial-Utp/Stp (TT64202)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-CBNCM59PLEN)
- NEWHOUSE HARDWARE Long Crimpon Coax Connector Pkg of 10, 10PK (COAXCRIMP-10)
- TEST PRODUCTS INTL Coax Adapter, Mini UHF Female (TPI-3015)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-88-1)
- Molex Coaxial Cables