Shop All Cable Connectors
Molex
Rf Bnc Connector, 1 Contact(S), Female, Panel Mount, Board And Panel Mount, Solder Terminal,
Mfr # 731010040
Zoro # G505931905
product price: $2.79
/ea
Sold in multiples of 30 for $83.70
$83.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Right Angle
- Series 73101
- Type Jack
- Standards CSA LR19980; UL E107635
- Max-Temp 245
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 731010040
- Zoro # G505931905
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Style - Connector | Right Angle |
Series | 73101 |
Type | Jack |
Standards | CSA LR19980; UL E107635 |
Max-Temp | 245 |
Keying to Mating Part | None |
UL | E107635 |
Product Name | BNC |
Power / Voltage | VOLTAGE: 500 Vrms@Sea Level |
Impedance | 75Ω |
Flammability | 94V-2 |
PCB Mounting | Through Hole |
Max-Cycle | 3 |
Style | PCB |
PCB Thickness - Recommended | 3.20mm |
CSA | LR19980 |
Reverse Polar | No |
Panel Mount Method | Bulkhead |
Frequency | 2 GHz |
Description
Rf Bnc Connector, 1 Contact(S), Female, Panel Mount, Board And Panel Mount, Solder Terminal, Locking, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M082)
- WBOX 24 PORT BLANK PATCH PANEL FLUSH (0E-BP24)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 1P 20A (6GNZ4)
- SIEMENS Circuit Breaker Enclosure, W0, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (W0202MB1100CU)
- BALLUFF Power Male/Female T-Splitter 50V 8A Connector (BDNTPTEAA01)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- IFM Wireable M12 connector (E18162)
- IFM Wireable M12 connector (EVC811)
- SWE-TECH 3C BNC Female to RCA Male Adapter (FWT30X2-03100)
- ECLIPSE TOOLS F Connector, RG6 Quad, PK50 (705-002-BU-50)
- Molex Cable Connectors