Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 9 Contact(S), Female, Wire Terminal, Plug
Mfr # 15311091
Zoro # G605909859
product price: $0.66
/ea
Sold in multiples of 139 for $91.74
$91.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 3
- Series 5025
- Application Power, Wire-to-Wire
- Polarized to Mating Part Yes
- Panel Mount Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 15311091
- Zoro # G605909859
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 3 |
Series | 5025 |
Application | Power, Wire-to-Wire |
Polarized to Mating Part | Yes |
Panel Mount | Yes |
Gender | Plug |
Pitch - Mating Interface | 4.80mm |
UL | E29179 |
Flammability | 94V-2 |
CSA | LR19980 |
Stackable | No |
Temperature Range - Operating | -40° to +105°C |
Color - Resin | Natural |
Material - Resin | Nylon |
Circuits (maximum) | 9 |
Ports | 1 |
Glow-Wire Capable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, FD Series 90A, 3 Pole, 600V AC (FD3090)
- GE Plug Adapter, 3 Outlets, White, 125VAC (52203-CS1)
- HUBBELL PREMISE WIRING Panel, Adapter, Blank (FSPB)
- POWER FIRST 7.9" L Cable Tie GN PK 100 (36J218)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings