Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 8 Contact(S), Male, Solder Terminal, Receptacle
Mfr # 430450821
Zoro # G605910497
product price: $1.99
/ea
Sold in multiples of 45 for $89.55
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 43045
- Max. Voltage 600V
- Application Power, Wire-to-Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 430450821
- Zoro # G605910497
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Mated Height | 10.06mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Station Contact 600Vac 10A Xe (XESD1281)
- MARINCO 2014R Marinco 20A 125/250V Receptacle, Lock (2014R)
- FESTO Proximity Sensor SMEO-1-LED-230-K5-B (SMEO-1-LED-230-K5-B)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings