Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 8 Contact(S), Male, Solder Terminal, Receptacle
Mfr # 430450813
Zoro # G705910564
Sold in multiples of 85 for $126.65
$126.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Voltage 600V
- Standards CSA Certified; UL E29179
- Material High Temperature Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 430450813
- Zoro # G705910564
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Max. Voltage | 600V |
Standards | CSA Certified; UL E29179 |
Material | High Temperature Thermoplastic |
Max. Temp. | 260°C |
Terminal Type | Through Hole - Kinked Pin |
Features | Glow-Wire Capable; Surface Mount Compatible |
Hole Center to Center | 3 mm |
Terminal Finish | Tin Plated |
Contact Finish | Gold Plated |
Number of Contacts | 8 |
Contact Plating Thickness | 0.381 µm |
Current Rating | 8.5 A |
Flammability Rating | UL 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Smooth Mould Wall Cord Cover Cable Raceway - 1.22in W x 0.5in H Channel - 40in Long (KKSM-40)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 45A, 300V AC, Non-Indicating (JJN-45)
- IFM Single-Ended Cordset, 25 m L Cable (EVT006)
- ELECTRIDUCT Multi-Outlet Wall Adapters - Electriduct (PE-ED-GA-5504-3PK)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings