Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 8 Contact(S), Male, Solder Terminal, Receptacle
Mfr # 39294089
Zoro # G705910786
product price: $3.39
/ea
Sold in multiples of 25 for $84.75
$84.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Max. Voltage 600V
- Material Nylon
- Max. Temp. 260°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39294089
- Zoro # G705910786
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Max. Voltage | 600V |
Material | Nylon |
Max. Temp. | 260°C |
Terminal Type | Through Hole |
Hole Center to Center | 4.2 mm |
Standards | CSA Certified; UL E29179 |
Contact Finish | Gold Plated |
Current Rating | 13 A |
Flammability Rating | UL 94V-0 |
Number of Contacts | 8 |
Terminal Finish | Tin Plated |
Contact Plating Thickness | 0.762 µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMP-1 NC 2 (XCSDMP501L01M12)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO500)
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT9125P)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings