Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 8 Contact(S), Male, Solder Terminal
Mfr # 353170820
Zoro # G705910373
Sold in multiples of 281 for $84.30
$84.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Series 35317
- Max. Voltage 250V
- Application Power, Wire-to-Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 353170820
- Zoro # G705910373
- UPC # 800753919822
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Item | Mini-Fit Jr. Power Connectors |
Color | Natural |
Number of Rows | 2 |
Series | 35317 |
Max. Voltage | 250V |
Application | Power, Wire-to-Board |
Terminal Type | Through Hole |
Current Rating | 13 A |
Standards | CSA Certified; UL E29179 |
Max. Temp. | 105°C |
Sub-Category | PCB Headers |
Hole Center to Center | 4.2 mm |
Material | Nylon |
Flammability Rating | UL 94V-2 |
Terminal Finish | Tin Plated |
Number of Contacts | 8 |
Contact Finish | Tin Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (JLLS015)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 250VAC 15A (PS5666XGCM)
- CROUSE HINDS CONDULET BOX OF 2 1IN CONDUIT OUTLET BODIES AND BOX (TB38)
- PANDUIT 6.1" L Intermediate Cable Tie NAT PK 1000 (BT1.5I-M)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings