Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 6 Contact(S), Male, Wire Terminal, Plug/Receptacle
Mfr # 351500600
Zoro # G505910412
product price: $0.50
/ea
Sold in multiples of 5250 for $2,625.00
$2,625.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Series 35150
- Application Power, Wire-to-Wire
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 351500600
- Zoro # G505910412
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Series | 35150 |
Application | Power, Wire-to-Wire |
Connector Type | Receptacle |
Material | PBT |
Hole Center to Center | 7.3 mm |
Standards | CSA Certified; UL E29179 |
Max. Temp. | 120°C |
Flammability Rating | UL 94V-0 |
Number of Contacts | 6 |
Stackable | No |
CSA | LR19980 |
Glow-Wire Capable | No |
Material - Resin | PBT |
Circuits (maximum) | 6 |
Pitch - Mating Interface | 7.30mm |
Product Name | VersaBlade |
Lock to Mating Part | Yes |
UL | E29179 |
Temperature Range - Operating | -40° to +120°C |
Flammability | 94V-0 |
Polarized to Mating Part | Yes |
Keying to Mating Part | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (LY3-AC120)
- ELECTRIDUCT Medium Corner Duct 1150 Series Cable Raceway- 5ft- Black (SRCD-1150-5-BK)
- CALBRITE Set Screw Male Cnnctr, 3/4in, 1-23/32inL (S20700MCSS)
- JONARD TOOLS Pocket Toner, LED, Wire Continuity Testing (PT-300A)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings